Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FLA Series Information
| Manufacturer Part Number | FLA001 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | FLA |
| Family Series | Littelfuse Fuses, FLA Series |
| Description | FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin: pops-out; when fuse opens. Pin gives visual indication of open |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 1 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.406 " |
| Length | 1.5 " |
| Approvals | UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |