Series Information
| Manufacturer Part Number | FLQ.250 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 0.25 A |
| AC Voltage | 500 VAC |
| Characteristic | Time Delay |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |