Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0FLQ007.T Littelfuse Fuses, FUS 500V T/D MIDGET 7A
MFG Item Number
FLQ007

0FLQ007.T Littelfuse Fuses, FUS 500V T/D MIDGET 7A

MFG Item Number
FLQ007
Item Number
0FLQ007.T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0FLQ007.T
FUS 500V T/D MIDGET 7A

Series Information

Specifications

Specifications
Manufacturer Part Number FLQ007
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Fuse Type Supplementary (Midget)
Current Rating 7 A
AC Voltage 500 VAC
Characteristic Time Delay
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
FNQ-7
FNQ-7
Eaton's Bussmann series Fuses, FNQ Series
ATQ7
ATQ7
Mersen Fuses, ATQ Series