Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0FLQ012.T Littelfuse Fuses, FUSE

MFG Item Number
0FLQ012.T

0FLQ012.T Littelfuse Fuses, FUSE

MFG Item Number
0FLQ012.T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0FLQ012.T
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 0FLQ012.T
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type Supplementary (Midget)
Current Rating 12 A
AC Voltage 500 VAC
Characteristic Time Delay
Net Weight 0 lbs
Gross Weight 0 lbs