0FLQ03.2T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0FLQ03.2T

Littelfuse Fuses, FLQ Series

0FLQ03.2T

Littelfuse Fuses, FLQ Series
FUS 500V T/D MIDGET 3.2A
Item Number
0FLQ03.2T
MFG Item Number
FLQ03.2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLQ Series
Item #
0FLQ03.2T
FUS 500V T/D MIDGET 3.2A

FLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 500 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's 500 volt time‑delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors.

Specifications

Specifications
Manufacturer Part Number FLQ03.2
Manufacturer Littelfuse
Product Series FLQ
Family Series Littelfuse Fuses, FLQ Series
Description The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Fuse Type Supplementary (Midget)
Current Rating 3.2 A
AC Voltage 500 VAC
Characteristic Time Delay
Net Weight 0.01 lbs
Gross Weight 0.01 lbs