Series Information
| Manufacturer Part Number | 0FN125 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 1-1/4 IN OFFSET NIPPLE IRON |
| Type | Offset |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1-1/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| NEMA Rating | NEMA FB1 |
| Insulated Throat | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |