0FNY0001ZXJ
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0FNY0001ZXJ Littelfuse Fuseblocks & Holders, HOLDER - GLASS INLINE BLACK 14AWG 20A

MFG Item Number
0FNY0001ZXJ

0FNY0001ZXJ Littelfuse Fuseblocks & Holders, HOLDER - GLASS INLINE BLACK 14AWG 20A

MFG Item Number
0FNY0001ZXJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
0FNY0001ZXJ
HOLDER - GLASS INLINE BLACK 14AWG 20A

Series Information

Specifications

Specifications
Manufacturer Part Number 0FNY0001ZXJ
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description HOLDER - GLASS INLINE BLACK 14AWG 20A
Current Rating 20 A
Voltage 32 V
Fuse Type Miniature
Connection Type Wire Leads
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs