0JLS015.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JLS015.T

Littelfuse Fuses, JLS Series

0JLS015.T

Littelfuse Fuses, JLS Series
FUS 600V F/A CLASS J 15A
Item Number
0JLS015.T
MFG Item Number
JLS015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLS Series
Item #
0JLS015.T
FUS 600V F/A CLASS J 15A

JLS Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 600 Amps
JLS series fuses provide space‑saving, fast‑acting overload and short‑circuit protection for non‑inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR‑PRO JTD series time‑delay fuses in such circuits.

Specifications

Specifications
Manufacturer Part Number JLS015
Manufacturer Littelfuse
Product Series JLS
Family Series Littelfuse Fuses, JLS Series
Description The UL Listed Class J JLS Series fuses provide space saving, fast-acting overload and short-circuit protection for vital industrial and power conversion applications. Littelfuse’s JLS Series fuses offer best in class current limitation that
Fuse Type UL Class J
Current Rating 15 A
AC Voltage 600 VAC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.1014 lbs
Gross Weight 0.1014 lbs