0JLS020.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JLS020.T

Littelfuse Fuses, JLS Series

0JLS020.T

Littelfuse Fuses, JLS Series
Fuse, 20A, 600VAC, J, Fast Acting
Item Number
0JLS020.T
MFG Item Number
JLS020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLS Series
Item #
0JLS020.T
Fuse, 20A, 600VAC, J, Fast Acting

JLS Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 600 Amps
JLS series fuses provide space‑saving, fast‑acting overload and short‑circuit protection for non‑inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR‑PRO JTD series time‑delay fuses in such circuits.

Specifications

Specifications
Manufacturer Part Number JLS020
Manufacturer Littelfuse
Product Series JLS
Family Series Littelfuse Fuses, JLS Series
Description Fuse, 20A, 600VAC, J, Fast Acting
Fuse Type UL Class J
Current Rating 20 A
AC Voltage 600 VAC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.0983 lbs