0JTD010.TXID
Littelfuse Fuses, JTD_ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JTD010.TXID

Littelfuse Fuses, JTD_ID Series

0JTD010.TXID

Littelfuse Fuses, JTD_ID Series
Fuse, 10A, 600VAC, J, Time Delay,
Item Number
0JTD010.TXID
MFG Item Number
JTD010ID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD_ID Series
Item #
0JTD010.TXID
Fuse, 10A, 600VAC, J, Time Delay,

JTD_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Blown Fuse Indication
  • Ratings up to 600 Amps
The Littelfuse POWR‑PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Specifications

Specifications
Manufacturer Part Number JTD010ID
Manufacturer Littelfuse
Product Series JTD_ID
Family Series Littelfuse Fuses, JTD_ID Series
Description Fuse, 10A, 600VAC, J, Time Delay, With Indicator
Fuse Type UL Class J
Current Rating 10 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.093 lbs