Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JTD600.X Littelfuse Fuses, LITTELFUSE 600A

MFG Item Number
JTD600

0JTD600.X Littelfuse Fuses, LITTELFUSE 600A

MFG Item Number
JTD600
Item Number
0JTD600.X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0JTD600.X
LITTELFUSE 600A

Series Information

Specifications

Specifications
Manufacturer Part Number JTD600
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type UL Class J
Current Rating 600 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Net Weight 3.22 lbs
Gross Weight 3.22 lbs
Alternatives
AJT600
AJT600
Mersen Fuses, AJT Series
LPJ-600SP
LPJ-600SP
Eaton's Bussmann series Fuses, LPJ Series