KLK Series Information
| Manufacturer Part Number | KLK.750S |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KLK |
| Family Series | Littelfuse Fuses, KLK Series |
| Description | Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 0.75 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 600 VAC, 50 kA @ 500 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.5 " |
| Diameter | 0.406 " |
| Length | 1.5 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |