KLK Series Information
| Manufacturer Part Number | KLK001 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KLK |
| Family Series | Littelfuse Fuses, KLK Series |
| Description | FAST-ACTING MIDGET FUSE FOR SUPPLEMENTARY PROTECTION |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 1 A |
| AC Voltage | 500 VAC, 600 VAC |
| DC Voltage | 500 VDC, 600 VDC |
| Characteristic | Fast Acting |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |