0KLQ003.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0KLQ003.T Littelfuse Fuses, KLQ Series, FUS 600V T/D 13/32x1 3/8 3A MIDGET

MFG Item Number
KLQ003

0KLQ003.T Littelfuse Fuses, KLQ Series, FUS 600V T/D 13/32x1 3/8 3A MIDGET

MFG Item Number
KLQ003
Item Number
0KLQ003.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLQ Series
Item #
0KLQ003.T
FUS 600V T/D 13/32x1 3/8 3A MIDGET

KLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Rating
  • Ratings up to 6 Amps
  • 600 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush currents.

Specifications

Specifications
Manufacturer Part Number KLQ003
Manufacturer Littelfuse
Product Series KLQ
Family Series Littelfuse Fuses, KLQ Series
Description The Littelfuse KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush
Fuse Type Supplementary (Midget)
Current Rating 3 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs