0LD25801ZXDIN
Littelfuse Power Distribution Blocks, POWR-BLOKS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0LD25801ZXDIN Littelfuse Power Distribution Blocks, POWR-BLOKS Series, Distribution Block
MFG Item Number
LD2580-1DIN

0LD25801ZXDIN Littelfuse Power Distribution Blocks, POWR-BLOKS Series, Distribution Block

MFG Item Number
LD2580-1DIN
Item Number
0LD25801ZXDIN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, POWR-BLOKS Series
Item #
0LD25801ZXDIN
Distribution Block

POWR-BLOKS Series Information

POWR‑BLOKSTM power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap‑off point, or splitting primary power into secondary circuits. Lx2xxx‑DIN series offers integral DIN‑Rail mount and an optional hinged safety cover. Optional power distribution block covers provide protection against accidental shorting between poles caused by loose wires, tools, or other conductive material. They also protect personnel from accidentally contacting energized connectors. To order protective covers, match the number of poles for the block to the cover.

Specifications

Specifications
Manufacturer Part Number LD2580-1DIN
Manufacturer Littelfuse
Product Series POWR-BLOKS
Family Series Littelfuse Power Distribution Blocks, POWR-BLOKS Series
Description Distribution Block
Number of Poles 1
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1321580
1321580
Marathon Special Products Power Distribution Blocks, 132 Series