POWR‑BLOKSTM power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap‑off point, or splitting primary power into secondary circuits. Lx2xxx‑DIN series offers integral DIN‑Rail mount and an optional hinged safety cover. Optional power distribution block covers provide protection against accidental shorting between poles caused by loose wires, tools, or other conductive material. They also protect personnel from accidentally contacting energized connectors. To order protective covers, match the number of poles for the block to the cover.
Littelfuse Power Distribution Blocks, POWR-BLOKS Series
Description
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional
Number of Poles
2
AC Voltage
600 VAC
Current Rating
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Electrical Connection
Box Lug/Box Lug
Mounting
Panel Mount
Line Side Wire Range
500 kcmil-4 AWG
Output Wire Range
2/0-4 AWG
Cover Included
No
Composition
Thermoplastic
Color
Black
Approvals
CSA, UL
Net Weight
2.265 lbs
Gross Weight
2.395 lbs
Added to cart
0LD55792Z
Littelfuse Power Distribution Blocks, POWR-BLOKS Series