0LDC900.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0LDC900.X

Littelfuse Fuses, LDC Series

0LDC900.X

Littelfuse Fuses, LDC Series
FUS 600VAC/DC CLASS L 900A
Item Number
0LDC900.X
MFG Item Number
LDC900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LDC Series
Item #
0LDC900.X
FUS 600VAC/DC CLASS L 900A

LDC Series Information

  • Voltage Rating of 600V AC/DC
  • 200kA AC Interrupting Rating
  • Moderate Time Delay
  • Extremely Current Limiting
Littelfuse POWR‑PRO LDC series Class L fuses represent another first in fuse protection. LDC series fuses are the first UL Listed 600 volts AC and DC Class L fuse. Since they may be used for both AC and DC, they eliminate the concern that AC only fuses may be inserted into DC circuits.

Specifications

Specifications
Manufacturer Part Number LDC900
Manufacturer Littelfuse
Product Series LDC
Family Series Littelfuse Fuses, LDC Series
Description Littelfuse POWR-PRO LDC series Class L fuses represent another first in fuse protection. LDC series fuses are the first UL Listed 600 volts AC and DC Class L fuse. Since they may be used for both AC and DC, they eliminate the concern that AC only
Fuse Type UL Class L
Current Rating 900 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 10.75 "
Diameter 2.5 "
Length 10.75 "
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs