LEB Series Information
| Manufacturer Part Number | LEBDB |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LEB |
| Family Series | Littelfuse Fuseblocks & Holders, LEB Series |
| Description | The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Midget |
| Connection Type | Copper Crimp |
| Mounting | Free Hanging |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | No |
| Special Properties | Water Resistant |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0.25 lbs |