Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
0LEB0AASXK
Littelfuse Fuseblocks & Holders
MIDGET INLINE HOLDER 30A COMFORT GRIP
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
MIDGET INLINE HOLDER 30A COMFORT GRIP
Specifications
Specifications
Manufacturer Part Number
LEBAASK
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Class CC
Class
CC
Mounting
Free Hanging
Trip Indicator
No
Net Weight
0 lbs
Gross Weight
0.25 lbs
0LEB0AASXK
Littelfuse Fuseblocks & Holders