Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuses, LGR Series
0LGR.500UXL
Littelfuse Fuses, LGR Series
Fus 300V F/A Inline Fuse .500A
MFG Item Number
0LGR.500UXL
This item cannot be canceled or returned
Description
Fus 300V F/A Inline Fuse .500A
Specifications
Specifications
| Manufacturer Part Number |
0LGR.500UXL |
| Manufacturer |
Littelfuse |
| Product Series |
LGR |
| Family Series |
Littelfuse Fuses, LGR Series |
| Description |
Fus 300V F/A Inline Fuse .500A |
| Fuse Type |
Supplementary (Midget) |
| Current Rating |
0.5 A |
| AC Voltage |
300 VAC |
| DC Voltage |
300 VDC |
| Characteristic |
Fast Acting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Slot Mount |
| Body Length |
1.82 " |
| Diameter |
0.61 " |
| Length |
1.82 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0LGR.500UXL
Littelfuse Fuses, LGR Series