0LGR004.UXL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0LGR004.UXL

Littelfuse Fuses, LGR Series

0LGR004.UXL

Littelfuse Fuses, LGR Series
FAST-ACTING INLINE FUSE, KNOB & HOLDER
Item Number
0LGR004.UXL
MFG Item Number
LGR004UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LGR Series
Item #
0LGR004.UXL
FAST-ACTING INLINE FUSE, KNOB & HOLDER

LGR Series Information

Specifications

Specifications
Manufacturer Part Number LGR004UL
Manufacturer Littelfuse
Product Series LGR
Family Series Littelfuse Fuses, LGR Series
Description FAST-ACTING INLINE FUSE, KNOB HOLDER ASSEMBLY - BULK 500 PACK
Fuse Type Supplementary (Midget)
Current Rating 4 A
AC Voltage 300 VAC
DC Voltage 300 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Slot Mount
Body Length 1.82 "
Diameter 0.61 "
Length 1.82 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs