Series Information
| Manufacturer Part Number | LGR007U |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current |
| Current Rating | 7 A |
| AC Voltage | 300 VAC |
| Interrupt Rating | 10 kA |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |