0LGR01.6UXL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0LGR01.6UXL Littelfuse Fuses, LGR Series, FAST-ACTING INLINE FUSE, KNOB & HOLDER

MFG Item Number
LGR01.6UL

0LGR01.6UXL Littelfuse Fuses, LGR Series, FAST-ACTING INLINE FUSE, KNOB & HOLDER

MFG Item Number
LGR01.6UL
Item Number
0LGR01.6UXL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LGR Series
Item #
0LGR01.6UXL
FAST-ACTING INLINE FUSE, KNOB & HOLDER

LGR Series Information

Specifications

Specifications
Manufacturer Part Number LGR01.6UL
Manufacturer Littelfuse
Product Series LGR
Family Series Littelfuse Fuses, LGR Series
Description FAST-ACTING INLINE FUSE, KNOB HOLDER ASSEMBLY - BULK 500 PACK
Fuse Type Supplementary (Midget)
Current Rating 1.6 A
AC Voltage 300 VAC
DC Voltage 300 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Slot Mount
Body Length 1.82 "
Diameter 0.61 "
Length 1.82 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs