Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0LGR010.U Littelfuse Fuses, FUS 300V F/A INLINE FUSE 10A
0LGR010.U Littelfuse Fuses, FUS 300V F/A INLINE FUSE 10A
This item cannot be canceled or returned
Description
FUS 300V F/A INLINE FUSE 10A
Specifications
Specifications
Manufacturer Part Number
LGR010U
Manufacturer
Littelfuse
Family Series
Littelfuse Fuses
Description
The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current
Current Rating
10 A
AC Voltage
300 VAC
Interrupt Rating
10 kA
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0.25 lbs
0LGR010.U
Littelfuse Fuses