Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
0LHR0001U
Littelfuse Fuseblocks & Holders
ACS 300V INLINE HOLDER 10A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ACS 300V INLINE HOLDER 10A
Specifications
Specifications
Manufacturer Part Number
LHR0001U
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
Used as in-line protection for fluorescent fixtures, the Littelfuse LGR and LMF series fuses and LHR holder offer increased safety and reliability to lighting systems. On a 277 volt system, a fault occurring in an un-fused fixture could take out the
Current Rating
10 A
Voltage
300 V
Mounting
Panel Mount
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
0LHR0001U
Littelfuse Fuseblocks & Holders