0MAX030.XP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0MAX030.XP

Littelfuse Fuses, MAXI Series

0MAX030.XP

Littelfuse Fuses, MAXI Series
AUTOMOTIVE MAXI SLO-BLO BLADE FUSE
MFG Item Number
0MAX030.XP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MAXI Series
Item #
0MAX030.XP
AUTOMOTIVE MAXI SLO-BLO BLADE FUSE

MAXI Series Information

MAXI Fuses are primarily used for under hood applications and are produced with a high temperature polymer and silver plated blades. They replace the commonly used fusible wire or fusible link to protect a high current segment or system of the wiring harness. Features Littelfuse designed industry standard color coding to indicate amp rating. Smart Glow fuses are innovative automotive style fuses that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Specifications

Specifications
Manufacturer Part Number 0MAX030.XP
Manufacturer Littelfuse
Product Series MAXI
Family Series Littelfuse Fuses, MAXI Series
Description AUTOMOTIVE MAXI SLO-BLO BLADE FUSE 1-PIECE RETAIL PACK
Fuse Type Automotive
Current Rating 30 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.02 lbs