0NLN125.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0NLN125.X Littelfuse Fuses, NLN Series, LITTELFUSE 125A

MFG Item Number
NLN125

0NLN125.X Littelfuse Fuses, NLN Series, LITTELFUSE 125A

MFG Item Number
NLN125
Item Number
0NLN125.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NLN Series
Item #
0NLN125.X
LITTELFUSE 125A

NLN Series Information

  • Voltage Rating of 250V AC/DC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLN series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number NLN125
Manufacturer Littelfuse
Product Series NLN
Family Series Littelfuse Fuses, NLN Series
Fuse Type UL Class K5
Current Rating 125 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 7.13 "
Diameter 1.56 "
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
FRN-R-125
FRN-R-125
Eaton's Bussmann series Fuses, FRN-R Series
TR125R
TR125R
Mersen Fuses, TR Series
NON-125
NON-125
Eaton's Bussmann series Fuses, NON Series