0NLN150.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0NLN150.X Littelfuse Fuses, NLN Series, LITTELFUSE 150A

MFG Item Number
NLN150

0NLN150.X Littelfuse Fuses, NLN Series, LITTELFUSE 150A

MFG Item Number
NLN150
Item Number
0NLN150.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NLN Series
Item #
0NLN150.X
LITTELFUSE 150A

NLN Series Information

  • Voltage Rating of 250V AC/DC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLN series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number NLN150
Manufacturer Littelfuse
Product Series NLN
Family Series Littelfuse Fuses, NLN Series
Fuse Type UL Class K5
Current Rating 150 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 7.13 "
Diameter 1.56 "
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.8 lbs
Alternatives
NON-150
NON-150
Eaton's Bussmann series Fuses, NON Series