Obsolete
Series Information
| Manufacturer Part Number | 0SB |
|---|---|
| Manufacturer | Cully-Minerallac |
| Family Series | Cully-Minerallac Conduit Mounts |
| Description | HANGER W/BOLT STAINLESS |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Composition | Stainless Steel |
| Style | Clamp |
| EMT Size (in) | 1/2 " |
| Rigid Size (in) | 1/2 " |
| Approvals | cUL, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |