0SPF005.H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0SPF005.H

Littelfuse Fuses, SPF Series

0SPF005.H

Littelfuse Fuses, SPF Series
1000 VDC 5 AMP MIDGET FUSE
Item Number
0SPF005.H
MFG Item Number
SPF005H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPF Series
Item #
0SPF005.H
1000 VDC 5 AMP MIDGET FUSE

SPF Series Information

  • Designed to both UL and IEC Photovoltaic Specifications
  • UL 2579 Listed 1000 VDC Maximum
  • 1‑30 Amps Ratings Available
  • 20kA Interrupting Rating
  • Both PCB mount and dead‑front holder options available
Littlefuse's SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10 x 38 mm) can safely protect PV modules and conductors from reverseovercurrent conditions. As PV systems have grown in size, so have the corresponding voltage requirements. This increase in system voltage has typically been intended to minimize power loss associated with long conductor runs. Standard circuit protection devices are not designed to completely protect photovoltaic panels. However, the SPF series is UL Listed to safely interrupt faulted circuits up to this demanding voltage level. Littelfuse offers 13 ampere ratings to match specific requirements in a variety of applications.

Applications
  • Combiner boxes
  • Inverters
  • Battery charge controllers

Specifications

Specifications
Manufacturer Part Number SPF005H
Manufacturer Littelfuse
Product Series SPF
Family Series Littelfuse Fuses, SPF Series
Description The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic PV systems. This family of Midget style fuses 10 x 38 mm can safely protect PV modules and conductors from reverseovercurrent conditions. As PV
Fuse Type Solar
Current Rating 5 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 20 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.406 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 1.3 lbs