Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 0SPL0001T |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | Cover Puller, For Use with up to 30A Class CC and Midget Fuses, Meets Deadfront Requirements, W/ Label |
| Current Rating | 30 A |
| Voltage | 600 V |
| Fuse Type | Class CC, Midget |
| Mounting | Panel Mount |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.022 lbs |