TLN Series Information
| Manufacturer Part Number | TLN035 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | TLN |
| Family Series | Littelfuse Fuses, TLN Series |
| Description | The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. |
| Fuse Type | Telecommunications Type |
| Current Rating | 35 A |
| AC Voltage | 170 VAC |
| DC Voltage | 170 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 100 kA @ 170 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Blade |
| Body Length | 2 " |
| Diameter | 0.15 " |
| Length | 2 " |
| Approvals | CE |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.125 lbs |