Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0TLS035.TXMB

Littelfuse Fuses

0TLS035.TXMB

Littelfuse Fuses
170 VDC TELECOMMUNICATIONS FUSE -
Item Number
0TLS035.TXMB
MFG Item Number
TLS035MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0TLS035.TXMB
170 VDC TELECOMMUNICATIONS FUSE -

Series Information

Specifications

Specifications
Manufacturer Part Number TLS035MB
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description 170 VDC TELECOMMUNICATIONS FUSE - SOLDER MID-BOARD MOUNT
Fuse Type Telecommunications Type
Current Rating 35 A
DC Voltage 170 VDC
Characteristic Current Limiting
Interrupt Rating 100 kA @ 170 VAC
Trip Indicator No
Alarm Contacts No
Package Type Slot Mount
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs