0ZGPLG50R
Appleton Fittings, OZ Gedney PLG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0ZGPLG50R

Appleton Fittings, OZ Gedney PLG Series

0ZGPLG50R

Appleton Fittings, OZ Gedney PLG Series
1/2 IN CLOSE-UP PLUG
MFG Item Number
0ZGPLG50R
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, OZ Gedney PLG Series
Item #
0ZGPLG50R
1/2 IN CLOSE-UP PLUG

OZ Gedney PLG Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
O‑Z/Gedney PLG Close‑Up Plugs are explosionproof and dust‑ignitionproof. They are designed for closing threaded conduit openings on outlet boxes and hubs. The PLG close‑up plugs are for use with threaded metal conduit and IMC.

Specifications

Specifications
Manufacturer Part Number 0ZGPLG50R
Manufacturer Appleton
Product Series OZ Gedney PLG
Family Series Appleton Fittings, OZ Gedney PLG Series
Description 1/2 IN CLOSE-UP PLUG
Trade Size 1/2 "
Material Steel
Composition Metallic
Hazardous Location Yes
Mounting Threaded
Approvals CSA, NEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0.065 lbs
Gross Weight 0.065 lbs