1.01.0320.22110
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1.01.0320.22110

HMS Industrial Networks Gateways & Routers

1.01.0320.22110

HMS Industrial Networks Gateways & Routers
Ixxat INpact EtherNet/IP Slave PCIe
MFG Item Number
1.01.0320.22110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
1.01.0320.22110
Ixxat INpact EtherNet/IP Slave PCIe

Series Information

Specifications

Specifications
Manufacturer Part Number 1.01.0320.22110
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Ixxat INpact EtherNet/IP Slave PCIe
Type Gateway
Ports Ethernet
Number of Ethernet Ports 2
Network Protocols Ethernet/IP
Comments 100 Mbps
Net Weight 0 lbs
Gross Weight 0.44 lbs