Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
1.01.0340.20151
HMS Industrial Networks Gateways & Routers
Ixxat INpact CE Slave PCIe Mini
MFG Item Number
1.01.0340.20151
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Ixxat INpact CE Slave PCIe Mini
Specifications
Specifications
| Manufacturer Part Number |
1.01.0340.20151 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Ixxat INpact CE Slave PCIe Mini |
| Type |
Gateway |
| Ports |
Ethernet |
| Number of Ethernet Ports |
2 |
| Network Protocols |
EtherCAT, EtherNet/IP, Modbus, PROFINET, Powerlink |
| Comments |
100 Mbps |
| Net Weight |
0 lbs |
| Gross Weight |
0.44 lbs |
1.01.0340.20151
HMS Industrial Networks Gateways & Routers