1.04.0076.00180
HMS Industrial Networks Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1.04.0076.00180

HMS Industrial Networks Panel & Computer Interface Cables

1.04.0076.00180

HMS Industrial Networks Panel & Computer Interface Cables
Ixxat CAN Cable (2m)
MFG Item Number
1.04.0076.00180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
1.04.0076.00180
Ixxat CAN Cable (2m)

Series Information

Specifications

Specifications
Manufacturer Part Number 1.04.0076.00180
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Panel & Computer Interface Cables
Description Ixxat CAN Cable (2m)
Connection Type 9-pin D-sub to 9-pin D-sub
Connection Configuration Male to Female
Length 6 '
Shielding Yes
Color Beige
Net Weight 0 lbs
Gross Weight 0.29 lbs