Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Networking Accessories
1.04.0340.00001
HMS Industrial Networks Networking Accessories
Ixxat INpact cable (300 mm)
MFG Item Number
1.04.0340.00001
This item cannot be canceled or returned
Description
Networking Accessories, Series
Ixxat INpact cable (300 mm)
Specifications
Specifications
| Manufacturer Part Number |
1.04.0340.00001 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Networking Accessories |
| Description |
Ixxat INpact cable (300 mm) |
| Accessory Type |
Cable Kit |
| For Use With |
Inpact PCIe Mini M.2 |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |
1.04.0340.00001
HMS Industrial Networks Networking Accessories