1-056-71-105-PF
Stearns Brakes & Clutches, 56700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-056-71-105-PF

Stearns Brakes & Clutches, 56700 Series

1-056-71-105-PF

Stearns Brakes & Clutches, 56700 Series
PF Brake Assembly-Standard, 56,700
Item Number
1-056-71-105-PF
MFG Item Number
105671105 PF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56700 Series
Item #
1-056-71-105-PF
PF Brake Assembly-Standard, 56,700

56700 Series Information

  • 1.5~25 lb‑ft Static Torque
  • IP23, IP54, IP55, and IP56 Enclosure Protection
  • Knob Maintained with Automatic Reset Release Type
  • 5000 RPM Horizontal Speed and 3600 RPM Vertical Speed

Specifications

Specifications
Manufacturer Part Number 105671105 PF
Manufacturer Stearns
Product Series 56700
Family Series Stearns Brakes & Clutches, 56700 Series
Description PF Brake Assembly-Standard, 56,700 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 115 VAC, 208 VAC, 230 VAC
Bore Size 5/8 "
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 15 lbs
Gross Weight 15 lbs