1-087-051-T0-QF
Stearns Brakes & Clutches, 87,000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-087-051-T0-QF

Stearns Brakes & Clutches, 87,000 Series

1-087-051-T0-QF

Stearns Brakes & Clutches, 87,000 Series
QF Brake Assembly Less Hub, 87,000
Item Number
1-087-051-T0-QF
MFG Item Number
1087051T0 QF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 87,000 Series
Item #
1-087-051-T0-QF
QF Brake Assembly Less Hub, 87,000

87,000 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Manufacturer Part Number 1087051T0 QF
Manufacturer Stearns
Product Series 87,000
Family Series Stearns Brakes & Clutches, 87,000 Series
Description QF Brake Assembly Less Hub, 87,000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 230 VAC, 380 VAC, 460 VAC
Static Torque 50 ft-lbs, 68 Nm
Mounting End Mount
Protection Rating IP23
Nominal Voltage 240 VAC, 480 VAC
Net Weight 25 lbs
Gross Weight 25 lbs