1-087-782-L5-LG
Stearns Brakes & Clutches, 87700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-087-782-L5-LG

Stearns Brakes & Clutches, 87700 Series

1-087-782-L5-LG

Stearns Brakes & Clutches, 87700 Series
LG Brake Assembly-Intermittent, 87,
Item Number
1-087-782-L5-LG
MFG Item Number
1087782L5 LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 87700 Series
Item #
1-087-782-L5-LG
LG Brake Assembly-Intermittent, 87,

87700 Series Information

  • 6~105 lb‑ft Static Torque
  • Aluminum Housing, Cast Iron Endplate
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed

Specifications

Specifications
Manufacturer Part Number 1087782L5 LG
Manufacturer Stearns
Product Series 87700
Family Series Stearns Brakes & Clutches, 87700 Series
Description LG Brake Assembly-Intermittent, 87, 700 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 380 VAC, 460 VAC
Bore Size 1-5/8 "
Static Torque 105 ft-lbs, 142 Nm
Mounting End Mount
Nominal Voltage 480 VAC
Net Weight 80 lbs
Gross Weight 80 lbs