Series Information
| Manufacturer Part Number | 1-125S |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Heavy Stock Steel, Finish: Zinc Plated, 3/16 IN Height, 2-1/64 IN Width, Size: 1-1/4 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 057250 And |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit) , RMC (Rigid Metallic Conduit) |
| Connection Type | Threaded |
| Trade Size | 1-1/4 " |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Type | Threaded |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |