Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1/2 Ilsco Terminals, Solder Lugs Series, CU CMP 1/0 11/32 B UL CSA
1/2 Ilsco Terminals, Solder Lugs Series, CU CMP 1/0 11/32 B UL CSA
This item cannot be canceled or returned
Description
Terminals, Solder Lugs Series
CU CMP 1/0 11/32 B UL CSA
Solder Lugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
1/2 |
| Manufacturer |
Ilsco |
| Product Series |
Solder Lugs |
| Family Series |
Ilsco Terminals, Solder Lugs Series |
| Description |
CU CMP 1/0 11/32 B UL CSA |
| Wire Size Range |
1/0 AWG |
| Stud Size |
5/16 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
1/2
Ilsco Terminals, Solder Lugs Series