1/2FWZN
Eaton's B-Line series Fasteners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1/2FWZN

Eaton's B-Line series Fasteners

1/2FWZN

Eaton's B-Line series Fasteners
Clamp
Item Number
1/2FWZN
MFG Item Number
78101142233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
1/2FWZN
Clamp

Series Information

Specifications

Specifications
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fasteners
Manufacturer Part Number 78101142233
Description Clamp
Finish Zinc
Material Stainless Steel
Washer Type Flat Cut
Size 1/2 "
Net Weight 0 lbs
Gross Weight 0.032 lbs