1/2HNZN
Eaton's B-Line series Fasteners

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1/2HNZN

Eaton's B-Line series Fasteners

1/2HNZN

Eaton's B-Line series Fasteners
Clamp
Item Number
1/2HNZN
MFG Item Number
78101142433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
1/2HNZN
Clamp

Series Information

Specifications

Specifications
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fasteners
Manufacturer Part Number 78101142433
Description Clamp
Finish Stainless
Material Steel
Nut Type Hex
Nut Size 1/2-13
Net Weight 0 lbs
Gross Weight 0.038 lbs