Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
1/2X2CNPSSZN
Eaton's B-Line series Fasteners
MFG Item Number
78101141989
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101141989 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Hardware |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Square |
| Size |
1/2 x 2 |
| Screw Head Type |
Cone Head |
| Point Type |
Piercing Tip |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.106 lbs |
1/2X2CNPSSZN
Eaton's B-Line series Fasteners