1-4615

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-4615

Trumeter Counters, 46 Series

1-4615

Trumeter Counters, 46 Series
Counter, LH, Top Coming, 5 Figure,
MFG Item Number
1-4615
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 46 Series
Item #
1-4615
Counter, LH, Top Coming, 5 Figure,

46 Series Information

  • Designed for high Count and Limited Space
  • Ideal for Copiers and Printing Press
  • High Operating Speed
  • Industrial Heavy Duty
  • General Purpose
  • 5 Figure Display

Specifications

Specifications
Manufacturer Part Number 1-4615
Manufacturer Trumeter
Product Series 46
Family Series Trumeter Counters, 46 Series
Description Counter, LH, Top Coming, 5 Figure, Stoke
Color White Text on Black Background
Number of Digits 5
Gearing 1:01
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.19 "
Net Weight 0.091 lbs
Gross Weight 0.091 lbs