1487E120
Hammond Manufacturing Wireway, 1487 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487E120

Hammond Manufacturing Wireway, 1487 Series

1487E120

Hammond Manufacturing Wireway, 1487 Series
Wireway, 8in.Hx8in.Wx120in.L, N12
MFG Item Number
1487E120
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487 Series
Item #
1487E120
Wireway, 8in.Hx8in.Wx120in.L, N12

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1487E120
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Description Wireway, 8in.Hx8in.Wx120in.L, N12
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Steel
Application Protect Electrical Wiring
Style Straight Section
Nominal Length 120 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Net Weight 99.39 lbs
Gross Weight 99 lbs
Alternatives
JW810
JW810
Wiegmann Wireway, JW Series