Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1.5S43F Square D Transformers, Transformer Dry 1Ph 1.5Kva

MFG Item Number
495580

1.5S43F Square D Transformers, Transformer Dry 1Ph 1.5Kva

MFG Item Number
495580
Item Number
1.5S43F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
1.5S43F
Transformer Dry 1Ph 1.5Kva

Series Information

Specifications

Specifications
Manufacturer Part Number 495580
Manufacturer Square D
Family Series Square D Transformers
Description Transformer Dry 1Ph 1.5Kva 120X240V-12/24V
Phase 1
Type Buck Boost
VA Rating 150 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 26.1625 lbs
Gross Weight 0.0624 lbs