Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18E-10 Ohmite Miscellaneous, Mounting Bracket, Lead Free,
18E-10 Ohmite Miscellaneous, Mounting Bracket, Lead Free,
This item cannot be canceled or returned
Description
Mounting Bracket, Lead Free,
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
18E-10 |
| Description |
Mounting Bracket, Lead Free, +++Sold Individually+++ (D77182) |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
18E-10
Ohmite Miscellaneous